Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S4K2U10005C
UPS ON LINE 1000VA 230V 3G
MFG Item Number
S4K2U10005C
This item cannot be canceled or returned
Description
UPS ON LINE 1000VA 230V 3G
Specifications
Specifications
| Manufacturer Part Number |
S4K2U10005C |
| Manufacturer |
SolaHD |
| Family Series |
SolaHD Power Supplies |
| Description |
UPS ON LINE 1000VA 230V 3G |
| Volt Amp Capacity (VA) |
1,000 VA |
| Capacity |
900 W |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Phase |
1 |
| Class |
Online |
| Mounting |
Rack Mount |
| Approvals |
CE, CSA, cUL, UL |
| Net Weight |
44.1 lbs |
| Gross Weight |
47.6 lbs |
S4K2U10005C
SolaHD Power Supplies