Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S4K2U1000C SolaHD Power Supplies, S4KC Series, UPS ON LINE 1000VA 120V 3G
MFG Item Number
S4K2U1000C
S4K2U1000C SolaHD Power Supplies, S4KC Series, UPS ON LINE 1000VA 120V 3G
MFG Item Number
S4K2U1000C
This item cannot be canceled or returned
Description
Power Supplies, S4KC Series
UPS ON LINE 1000VA 120V 3G
Specifications
Specifications
| Manufacturer Part Number |
S4K2U1000C |
| Manufacturer |
SolaHD |
| Product Series |
S4KC |
| Family Series |
SolaHD Power Supplies, S4KC Series |
| Description |
Uninterruptible Power Systems, Capacity: 1000 VA, 900 Watts, Typical Back-up Time: 7/17, Input Plug: 5-15P, Output Receptacle: 6 5-15R, 120 Vac, Frequency: 50/60 HZ |
| Volt Amp Capacity (VA) |
1,000 VA |
| Capacity |
900 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Number of Outputs |
6 |
| Mounting |
Stand Alone |
| Approvals |
CSA, cULus, UL |
| Net Weight |
44.4 lbs |
| Gross Weight |
44.4 lbs |
S4K2U1000C
SolaHD Power Supplies, S4KC Series