S5-5-D15-30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S5-5-D15-30

IDEC Photoelectric Sensors

S5-5-D15-30

IDEC Photoelectric Sensors
G5210430 Sensor M18 tubular
MFG Item Number
S5-5-D15-30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
S5-5-D15-30
G5210430 Sensor M18 tubular

Series Information

Specifications

Specifications
Manufacturer Part Number S5-5-D15-30
Manufacturer IDEC
Family Series IDEC Photoelectric Sensors
Description G5210430 Sensor M18 tubular
Power Type DC
Beam Type Infrared
Max Range 0.6 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type PNP/NPN
Max Load Current 0.15 A
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Approvals CE, cULus
Net Weight 0.2337 lbs
Gross Weight 0.2337 lbs