Series Information
| Manufacturer Part Number | S5-5-G12-00 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Photoelectric Sensors |
| Description | G5210000 Sensor M18 tubular |
| Power Type | DC |
| Beam Type | Infrared |
| Max Range | 39.37 ' |
| Optimum Range | 39.37 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Number of Outputs | 1 |
| Output Type | PNP, NPN |
| Operating Mode | Dark On, Light On |
| Connection Type | Cable |
| Max Load Current | 0.15 A |
| Package Style | Cylindrical |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Frequency | 500 Hz |
| Approvals | CE, cULus |
| Net Weight | 0.195 lbs |
| Gross Weight | 0.26 lbs |