S5-5-G8-62-SG-ST2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S5-5-G8-62-SG-ST2

IDEC Photoelectric Sensors

S5-5-G8-62-SG-ST2

IDEC Photoelectric Sensors
952051870 Safety Sensor S5 E
MFG Item Number
S5-5-G8-62-SG-ST2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
S5-5-G8-62-SG-ST2
952051870 Safety Sensor S5 E

Series Information

Specifications

Specifications
Manufacturer Part Number S5-5-G8-62-SG-ST2
Manufacturer IDEC
Family Series IDEC Photoelectric Sensors
Description 952051870 Safety Sensor S5 E
Power Type DC
Beam Type Infrared
Max Range 26.25 '
Optimum Range 26.25 '
Voltage 20.4-27.6 VDC
Nominal Voltage 24 VDC
Number of Outputs 1
Output Type PNP
Connection Type M12 Connector
Max Load Current 0.1 A
Package Style Cylindrical
Composition Non-Metallic
Protection Rating IP20
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs