Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S5-SSY
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
R8807 |
| Manufacturer |
Turck |
| Family Series |
Turck Relays |
| Description |
Relay |
| Number of Connections |
11 |
| Max Voltage |
400 V |
| Current Rating |
16 A |
| Touch Safe |
No |
| Mounting |
DIN Rail |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |