S50
Appleton Fittings, Knockout blank Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S50 Appleton Fittings, Knockout blank Series, 1/2 IN SNAP-IN KO BLANK

MFG Item Number
S-50

S50 Appleton Fittings, Knockout blank Series, 1/2 IN SNAP-IN KO BLANK

MFG Item Number
S-50
Item Number
S50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Knockout blank Series
Item #
S50
1/2 IN SNAP-IN KO BLANK

Knockout blank Series Information

  • Knockout blanks are used to close a knockout or sliphole in a sheet metal enclosure
  • Fixture stems are used to suspend fixtures from threaded rods
Appleton and O‑Z/Gedney metallic knockout blanks and fixture stems are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Specifications

Specifications
Manufacturer Part Number S-50
Manufacturer Appleton
Product Series Knockout blank
Family Series Appleton Fittings, Knockout blank Series
Description Knockout Blank, Size: 1/2 IN, Material: Steel, Connection: Snap-In, Length: 0.31 IN, Height: 1.06 IN, Standard: CSA C22.2 No. 18.3, NEMA FB-1, For Use To Close A Knockout Or Sliphole In A Sheet Metal Enclosure
Connection Type Knockout
Trade Size 1/2 "
Material Steel
Composition Metallic
Hazardous Location No
NEMA Rating NEMA FB-1
Mounting Snap-In
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.013 lbs