S50/M50/A
Adaptaflex, a Division of T&B Fittings, Adaptasteel Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S50/M50/A

Adaptaflex, a Division of T&B Fittings, Adaptasteel Series

S50/M50/A

Adaptaflex, a Division of T&B Fittings, Adaptasteel Series
M50 FITTING FOR S50
MFG Item Number
S50/M50/A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Adaptasteel Series
Item #
S50/M50/A
M50 FITTING FOR S50

Adaptasteel Series Information

Specifications

Specifications
Manufacturer Part Number S50/M50/A
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptasteel
Family Series Adaptaflex, a Division of T&B Fittings, Adaptasteel Series
Description AF S50/M50/B
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 50 mm
Hub Size M50
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed Yes
Jacket Material Thermoplastic
Material Nickel Plated Brass
Composition Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.54 lbs
Gross Weight 0.54 lbs