S50-PA-5-A00-PP
IDEC Photoelectric Sensors, S50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S50-PA-5-A00-PP

IDEC Photoelectric Sensors, S50 Series

S50-PA-5-A00-PP

IDEC Photoelectric Sensors, S50 Series
SENSOR M18 TUBULAR
MFG Item Number
S50-PA-5-A00-PP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, S50 Series
Item #
S50-PA-5-A00-PP
SENSOR M18 TUBULAR

S50 Series Information

  • NPN or PNP NO‑NC Configuration
  • M12 Connection
The S50 series offers all optical functions within a M18 housing. With the universal sensing functions of proximity, polarized retro reflex and through beam, which are also available with class 1 laser emission, as well as the more advanced functions of background suppression, background/foreground suppression, analogue displacement, contrast and luminescence, the S50 really is one housing for all applications.

Specifications

Specifications
Manufacturer Part Number S50-PA-5-A00-PP
Manufacturer IDEC
Product Series S50
Family Series IDEC Photoelectric Sensors, S50 Series
Description SENSOR M18 TUBULAR
Power Type DC
Beam Type Infrared
Max Range 16.4 '
Connection Type M12 Connector
Operating Mode Dark On, Light On
Composition Non-Metallic
Protection Rating IP67
Frequency 1,000 Hz
Approvals CE, UL
Net Weight 0.0573 lbs
Gross Weight 0.0573 lbs