S50-PL-5-G00-XG
IDEC Photoelectric Sensors, S50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S50-PL-5-G00-XG

IDEC Photoelectric Sensors, S50 Series

S50-PL-5-G00-XG

IDEC Photoelectric Sensors, S50 Series
SENSOR, M18 TUBULAR, 952001430
MFG Item Number
S50-PL-5-G00-XG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, S50 Series
Item #
S50-PL-5-G00-XG
SENSOR, M18 TUBULAR, 952001430

S50 Series Information

  • NPN or PNP NO‑NC Configuration
  • M12 Connection
The S50 series offers all optical functions within a M18 housing. With the universal sensing functions of proximity, polarized retro reflex and through beam, which are also available with class 1 laser emission, as well as the more advanced functions of background suppression, background/foreground suppression, analogue displacement, contrast and luminescence, the S50 really is one housing for all applications.

Specifications

Specifications
Manufacturer Part Number S50-PL-5-G00-XG
Manufacturer IDEC
Product Series S50
Family Series IDEC Photoelectric Sensors, S50 Series
Description SENSOR, M18 TUBULAR, 952001430
Power Type DC
Beam Type Laser
Operating Mode Dark On, Light On
Connection Type M12 Connector
Composition Non-Metallic
Protection Rating IP67
Frequency 250 Hz
Approvals CE, UL
Net Weight 0.0573 lbs
Gross Weight 0.0573 lbs