S500-0.032-R
Eaton's Bussmann series Fuses, S500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S500-0.032-R

Eaton's Bussmann series Fuses, S500 Series

S500-0.032-R

Eaton's Bussmann series Fuses, S500 Series
FUSE, 0.032A(32mA), 5x20mm, GLASS,
Item Number
S500-0.032-R
MFG Item Number
S500-32-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, S500 Series
Item #
S500-0.032-R
FUSE, 0.032A(32mA), 5x20mm, GLASS,

S500 Series Information

  • 5mm x 20mm
  • 50mA~6.3 Amps
  • 250VAC
  • Time Delay
  • UL Approval
The Bussman S500 Series fuse is designed for PC board mount and for circuit design using a small dimensional fuse.
  • Nickel Plated Brass End Caps
  • Glass Tube

Specifications

Specifications
Manufacturer Part Number S500-32-R
Manufacturer Eaton's Bussmann series
Product Series S500
Family Series Eaton's Bussmann series Fuses, S500 Series
Description FUSE, 0.032A(32mA), 5x20mm, GLASS, RoHS COMPLIANT
Fuse Type Miniature
Current Rating 0.032 A
AC Voltage 250 VAC
Characteristic Fast Acting
Material Glass
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs