Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S500-ME1 ABB Circuit Breakers, FRONT MOUNTING KIT, 2 POLE
S500-ME1 ABB Circuit Breakers, FRONT MOUNTING KIT, 2 POLE
This item cannot be canceled or returned
Description
FRONT MOUNTING KIT, 2 POLE
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
S500-ME1 |
| Description |
FRONT MOUNTING KIT, 2 POLE |
| Accessory Type |
Mounting Kit |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.15 lbs |
S500-ME1
ABB Circuit Breakers