S501-8-R
Eaton's Bussmann series Fuses, S501 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S501-8-R

Eaton's Bussmann series Fuses, S501 Series

S501-8-R

Eaton's Bussmann series Fuses, S501 Series
FUSE, 8A, 5x20mm, CERAMIC, RoHS
MFG Item Number
S501-8-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, S501 Series
Item #
S501-8-R
FUSE, 8A, 5x20mm, CERAMIC, RoHS

S501 Series Information

  • 5mm X 20 mm
  • 50mA~10 Amps
  • 250VAC
  • Fast Acting
  • UL Approval
The Bussman S501 series fuse is designed for PC board mount and for circuit design using a small dimensional fuse.
  • Nickel or Silver Platted Brass End Caps
  • Glass Tube

Specifications

Specifications
Manufacturer Part Number S501-8-R
Manufacturer Eaton's Bussmann series
Product Series S501
Family Series Eaton's Bussmann series Fuses, S501 Series
Description FUSE, 8A, 5x20mm, CERAMIC, RoHS COMPLIANT
Fuse Type Miniature
Current Rating 8 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Ceramic
Interrupt Rating 1,500 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Net Weight 0.005 lbs
Gross Weight 0.0003 lbs