S505-1-R
Eaton's Bussmann series Fuses, S505 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S505-1-R

Eaton's Bussmann series Fuses, S505 Series

S505-1-R

Eaton's Bussmann series Fuses, S505 Series
FUSE, 1A, 250VAC, T, 5x20mm,
MFG Item Number
S505-1-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, S505 Series
Item #
S505-1-R
FUSE, 1A, 250VAC, T, 5x20mm,

S505 Series Information

  • 5mm x 20mm
  • .5~6.3 Amps
  • 250VAC
  • Time Delay
  • UL Listed
The Bussman S505 Series fuse is designed for PC board mount and for circuit design using a small dimensional fuse.
  • Nickel Plated Brass End Caps
  • Ceramic Fuse

Specifications

Specifications
Manufacturer Part Number S505-1-R
Manufacturer Eaton's Bussmann series
Product Series S505
Family Series Eaton's Bussmann series Fuses, S505 Series
Description FUSE, 1A, 250VAC, T, 5x20mm, CERAMIC, RoHS COMPLIANT
Fuse Type Miniature
Current Rating 1 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Ceramic
Interrupt Rating 1,500 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Approvals UL
Net Weight 0.03 lbs
Gross Weight 0.025 lbs