S506-12.5-R
Eaton's Bussmann series Fuses, S506 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S506-12.5-R

Eaton's Bussmann series Fuses, S506 Series

S506-12.5-R

Eaton's Bussmann series Fuses, S506 Series
S506 12.5A BUSS 10 IN BOX
MFG Item Number
S506-12.5-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, S506 Series
Item #
S506-12.5-R
S506 12.5A BUSS 10 IN BOX

S506 Series Information

  • 5mm x 20mm
  • .5~6.3 Amps
  • 250VAC
  • Time Delay
  • UL Listed
The Bussman S506 Series fuse is designed for PC Mount and for circuit design using a small dimensional fuse.
  • Nickel Platted Brass End Caps
  • Glass Tube

Specifications

Specifications
Manufacturer Part Number S506-12.5-R
Manufacturer Eaton's Bussmann series
Product Series S506
Family Series Eaton's Bussmann series Fuses, S506 Series
Description S506 12.5A BUSS 10 IN BOX
Fuse Type Miniature
Current Rating 12.5 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Glass
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Approvals CSA, cURus
Net Weight 0 lbs
Gross Weight 0.0003 lbs