S51-MA-5-C10-PK
IDEC Photoelectric Sensors, S51 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S51-MA-5-C10-PK

IDEC Photoelectric Sensors, S51 Series

S51-MA-5-C10-PK

IDEC Photoelectric Sensors, S51 Series
SENSOR
MFG Item Number
S51-MA-5-C10-PK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, S51 Series
Item #
S51-MA-5-C10-PK
SENSOR

S51 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number S51-MA-5-C10-PK
Manufacturer IDEC
Product Series S51
Family Series IDEC Photoelectric Sensors, S51 Series
Description SENSOR
Power Type DC
Max Range 0-3.15 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type M12 Connector
Operating Mode Light/Dark On
Output Type NPN
Max Load Current 0.035 A
Composition Metallic
Protection Rating IP67
Approvals CE, cULus, Ex
Net Weight 0.0573 lbs
Gross Weight 0.0573 lbs