SL56 Series Information
| Manufacturer Part Number | S51024LJ04BLC |
|---|---|
| Manufacturer | NorthStar - Danaher Controls |
| Product Series | SL56 |
| Family Series | NorthStar - Danaher Controls Encoders, SL56 Series |
| Description | Encoder |
| Resolution (PPR) | 1,024 |
| Incremental Channels | Dual |
| Indexed (Marker) | No |
| Shaft/Bore Size | 5/8 " |
| Input Voltage | 5-15 VDC |
| Output Type | Differential |
| Output Voltage | 5-15 VDC |
| Electrical Output Type | Line Driver |
| Termination | Conduit Box |
| Status Indicator | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Bearings | No |
| Operating Temperature | -40-90 °C |
| Motor Type | 56C |
| Mounting | Bearingless |
| Approvals | CE |
| Net Weight | 3 lbs |
| Gross Weight | 3 lbs |