Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Plugs & Receptacles
S51S75A
Altech Plugs & Receptacles
Plug, 4P-5W, 20A, 347/600, IP67,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Plug, 4P-5W, 20A, 347/600, IP67,
Specifications
Specifications
| Manufacturer Part Number |
S51S75A |
| Manufacturer |
Altech |
| Family Series |
Altech Plugs & Receptacles |
| Description |
Plug, 4P-5W, 20A, 347/600, IP67, Black |
| Connection Type |
Plug |
| Connection Description |
Straight |
| Current Rating |
20 A |
| Voltage |
347 V, 600 V |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Material |
Non-Metallic |
| Protection Rating |
IP67 |
| Terminal Type |
Screw |
| Color Code |
Black |
| Approvals |
cULus |
| Net Weight |
0.41 lbs |
| Gross Weight |
0.41 lbs |
S51S75A
Altech Plugs & Receptacles