Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S51SPD2W Panduit Enclosures, Day2SdPnl, 45RU, 1070mmS-typeWH, EA

MFG Item Number
S51SPD2W

S51SPD2W Panduit Enclosures, Day2SdPnl, 45RU, 1070mmS-typeWH, EA

MFG Item Number
S51SPD2W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
S51SPD2W
Day2SdPnl, 45RU, 1070mmS-typeWH, EA

Series Information

Specifications

Specifications
Manufacturer Part Number S51SPD2W
Manufacturer Panduit
Family Series Panduit Enclosures
Description 45 RU x 1070mm Day Two Side Panel for Net-Access S-Type Cabinet. Color: White
Panel Type Side
Kit Kit with Hardware
Comments White
Nominal Height 84 "
Nominal Width 41 "
Nominal Depth 3 "
Net Weight 51.4 lbs
Gross Weight 51.4 lbs