Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S52D25S05X Eaton Transformers, 5 KVA ENCAPS XFMR 1PH 460-220 115C RISE
MFG Item Number
S52D25S05X
S52D25S05X Eaton Transformers, 5 KVA ENCAPS XFMR 1PH 460-220 115C RISE
MFG Item Number
S52D25S05X
This item cannot be canceled or returned
Description
5 KVA ENCAPS XFMR 1PH 460-220 115C RISE
Specifications
Specifications
| Manufacturer Part Number |
S52D25S05X |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, 5 KVA ENCAPS XFMR 1PH 460-220 115C RISE |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
5,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S52D25S05X
Eaton Transformers