Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S52N29P01P Eaton Transformers, 1 KVA ENCAPS XFMR 1PH 460-208 115C RISE
MFG Item Number
S52N29P01P
S52N29P01P Eaton Transformers, 1 KVA ENCAPS XFMR 1PH 460-208 115C RISE
MFG Item Number
S52N29P01P
This item cannot be canceled or returned
Description
1 KVA ENCAPS XFMR 1PH 460-208 115C RISE
Specifications
Specifications
| Manufacturer Part Number |
S52N29P01P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, 1 KVA ENCAPS XFMR 1PH 460-208 115C RISE |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
1,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S52N29P01P
Eaton Transformers