S54N11S03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S54N11S03 Eaton Transformers, EP Series, 3KVA ENCAP 1PH 120/208/240/277V-120/240V
MFG Item Number
S54N11S03

S54N11S03 Eaton Transformers, EP Series, 3KVA ENCAP 1PH 120/208/240/277V-120/240V

MFG Item Number
S54N11S03
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, EP Series
Item #
S54N11S03
3KVA ENCAP 1PH 120/208/240/277V-120/240V

EP Series Information

  • Single Phase Encapsulated
  • Indoor/Outdoor Weathershield
  • General Purpose

Specifications

Specifications
Manufacturer Part Number S54N11S03
Manufacturer Eaton
Product Series EP
Family Series Eaton Transformers, EP Series
Description Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 176, 60 Hz, single-phase, 120 V, 208 V, 240 V, 277 V, 120/240 V, NONE, 115 °C rise, 3 KVA, indoor-outdoor, 566B
Phase 1
Type Distribution
VA Rating 3,000 VA
Primary Voltage 120 V, 208 V, 240 V, 277 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 113 lbs
Gross Weight 113 lbs