Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Vynckier Enclosure Systems Enclosures, 55 Series
S55200C
Vynckier Enclosure Systems Enclosures, 55 Series
Enclosure, 6.63in.Hx6.63in.Wx3.63in.D, N
This item cannot be canceled or returned
Description
Enclosure, 6.63in.Hx6.63in.Wx3.63in.D, N
NEMA/CEMA Rated 1, 3, 3R, 4, 4X, 12 Injection‑Molded, Impact Resistant Polystyrene Resists Temperatures from ‑58°F (‑50°C) to +302°F (+150°C) Momentary Temperature Resistance to +392°F (+200°C) Clear Polycarbonate Covers Available (S55200C and S55300C Units) Vynckier's 55 series enclosures provide a cost‑effective solution for junction boxes, cable splicing for control or communications systems, pushbutton stations, and test and measurement instrumentation.
Specifications
Specifications
Manufacturer Part Number
S55200C
Manufacturer
Vynckier Enclosure Systems
Product Series
55
Family Series
Vynckier Enclosure Systems Enclosures, 55 Series
Description
Enclosure, 6.63in.Hx6.63in.Wx3.63in.D, N4X Polystyrene, Lift-off Clear Screw Cover, Less Inner Panel
Material
Polystyrene
Composition
Non-Metallic
Number of Doors
1
Cover Design
Lift-Off Cover
Window/Clear Cover
Yes
Latching Mechanism
Screws
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height
7 "
Nominal Width
7 "
Nominal Depth
4 "
Approvals
UL
Net Weight
1.67 lbs
Gross Weight
1.6875 lbs
S55200C
Vynckier Enclosure Systems Enclosures, 55 Series