Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S57N11P02P Eaton Transformers, 2KVA ENCAPS XFMR 1PH 575-120/240 115C
MFG Item Number
S57N11P02P
S57N11P02P Eaton Transformers, 2KVA ENCAPS XFMR 1PH 575-120/240 115C
MFG Item Number
S57N11P02P
This item cannot be canceled or returned
Description
2KVA ENCAPS XFMR 1PH 575-120/240 115C
Specifications
Specifications
| Manufacturer Part Number |
S57N11P02P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, Single-phase, PV: 575V, Taps: None, SV: 120/240V, 115°C, 2 kVA, CU windings, Indoor-Outdoor |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
2,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S57N11P02P
Eaton Transformers