Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S57N11S03 Eaton Transformers, 3KVA ENCAPS TX 1PH 575-120X240 115C
MFG Item Number
S57N11S03
S57N11S03 Eaton Transformers, 3KVA ENCAPS TX 1PH 575-120X240 115C
MFG Item Number
S57N11S03
This item cannot be canceled or returned
Description
3KVA ENCAPS TX 1PH 575-120X240 115C
Specifications
Specifications
| Manufacturer Part Number |
S57N11S03 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 575v, taps: none, sv: 120/240v, 115°c, 3 kva, al windings, frame: 176, indoor-outdoor. |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
3,000 VA |
| Primary Voltage |
575 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S57N11S03
Eaton Transformers