Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S57N11S51N Eaton Transformers, 0.5KVA Type EP XFMR 1PH 575V-120/240V
MFG Item Number
S57N11S51N
S57N11S51N Eaton Transformers, 0.5KVA Type EP XFMR 1PH 575V-120/240V
MFG Item Number
S57N11S51N
This item cannot be canceled or returned
Description
0.5KVA Type EP XFMR 1PH 575V-120/240V
Specifications
Specifications
| Manufacturer Part Number |
S57N11S51N |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 57, 60 Hz, single-phase, 575 V, 120/240 V, NONE, 115 °C rise, 0.5 KVA, indoor-outdoor, 524L |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
500 VA |
| Primary Voltage |
575 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
15 lbs |
S57N11S51N
Eaton Transformers