Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S57N12S03X Eaton Transformers, 3 KVA ENCAPS XFMR 1PH 575-120 115C RISE
MFG Item Number
S57N12S03X
S57N12S03X Eaton Transformers, 3 KVA ENCAPS XFMR 1PH 575-120 115C RISE
MFG Item Number
S57N12S03X
This item cannot be canceled or returned
Description
3 KVA ENCAPS XFMR 1PH 575-120 115C RISE
Specifications
Specifications
| Manufacturer Part Number |
S57N12S03X |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, aluminum, 177, 50-60 Hz, single-phase, 575 V, 120 V, None, 115 °C rise, 3 KVA, indoor-outdoor, 511AW |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
3,000 VA |
| Primary Voltage |
575 V |
| Secondary Voltage |
120 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S57N12S03X
Eaton Transformers