Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S57N48S03N Eaton Transformers, 3KVAENCAPS TFORMER 1PH 575-480 115C ,
MFG Item Number
S57N48S03N
S57N48S03N Eaton Transformers, 3KVAENCAPS TFORMER 1PH 575-480 115C ,
MFG Item Number
S57N48S03N
This item cannot be canceled or returned
Description
3KVAENCAPS TFORMER 1PH 575-480 115C ,
Specifications
Specifications
| Manufacturer Part Number |
S57N48S03N |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 176, 60 Hz, single-phase, 575 V, 480 V, NONE, 115 °C rise, 3 KVA, indoor-outdoor, S03173 |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
3,000 VA |
| Primary Voltage |
575 V |
| Secondary Voltage |
480 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S57N48S03N
Eaton Transformers