S6-40-M
Panduit Cable Ties, StrongHold Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S6-40-M Panduit Cable Ties, StrongHold Series, StrongHold S6-40-M Cable Tie, Natural,

MFG Item Number
S6-40-M

S6-40-M Panduit Cable Ties, StrongHold Series, StrongHold S6-40-M Cable Tie, Natural,

MFG Item Number
S6-40-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10000

Description

Cable Ties, StrongHold Series
Item #
S6-40-M
StrongHold S6-40-M Cable Tie, Natural,

StrongHold Series Information


Specifications

Specifications
Manufacturer Part Number S6-40-M
Manufacturer Panduit
Product Series StrongHold
Family Series Panduit Cable Ties, StrongHold Series
Description The S6-40-M StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Intermediate, 5.51” 140mm length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in
Length 5.51 "
Nominal Length 6 "
Tensile Strength (lb) 40 lbs
Type Intermediate
Width 0.14 "
Material Nylon
Color Natural
Plenum Rated Yes
Approvals CE, cULus
Net Weight 1.48 lbs
Gross Weight 1.48 lbs