Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Photoelectric Sensors
S60-PA-5-F01-PP
IDEC Photoelectric Sensors
956204080 SENSOR BLOCK-STYLE
MFG Item Number
S60-PA-5-F01-PP
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
956204080 SENSOR BLOCK-STYLE
Specifications
Specifications
| Manufacturer Part Number |
S60-PA-5-F01-PP |
| Manufacturer |
IDEC |
| Family Series |
IDEC Photoelectric Sensors |
| Description |
956204080 SENSOR BLOCK-STYLE |
| Power Type |
DC |
| Max Range |
65.62 ' |
| Optimum Range |
65.62 ' |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Outputs |
1 |
| Output Type |
NO, NC, PNP |
| Connection Type |
M12 Connector |
| Max Load Current |
0.1 A |
| Package Style |
Cubic |
| Composition |
Non-Metallic |
| Protection Rating |
IP67 |
| Frequency |
500 Hz |
| Approvals |
CE, cULus |
| Net Weight |
0.0573 lbs |
| Gross Weight |
0.0573 lbs |
S60-PA-5-F01-PP
IDEC Photoelectric Sensors