S60-PA-5-U08-PH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S60-PA-5-U08-PH

IDEC Photoelectric Sensors

S60-PA-5-U08-PH

IDEC Photoelectric Sensors
956201000 Sensor Luminescense
MFG Item Number
S60-PA-5-U08-PH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
S60-PA-5-U08-PH
956201000 Sensor Luminescense

Series Information

Specifications

Specifications
Manufacturer IDEC
Family Series IDEC Photoelectric Sensors
Manufacturer Part Number S60-PA-5-U08-PH
Description 956201000 Sensor Luminescense
Max Load Current 0.1 A
Connection Type M12 Connector
Output Type NO PNP
Scanning Range 1.57 "
Nominal Voltage 12 V, 24 V
Voltage 10-30 V
Operating Temperature -13-131 °F
Status Indicator Yes
Protection Rating IP67
Material Plastic
Approvals CE, cULus
Net Weight 0.0573 lbs
Gross Weight 0.0573 lbs