Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S60N11S03N Eaton Transformers, 3KVA Type EP XFMR 1PH 600V-120/240V
MFG Item Number
S60N11S03N
S60N11S03N Eaton Transformers, 3KVA Type EP XFMR 1PH 600V-120/240V
MFG Item Number
S60N11S03N
This item cannot be canceled or returned
Description
3KVA Type EP XFMR 1PH 600V-120/240V
Specifications
Specifications
| Manufacturer Part Number |
S60N11S03N |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 176, 60 Hz, single-phase, 600 V, 120/240 V, NONE, 115 °C rise, 3 KVA, indoor-outdoor, 524B |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
3,000 VA |
| Primary Voltage |
600 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
65 lbs |
S60N11S03N
Eaton Transformers