RL67 Series Information
| Manufacturer Part Number | S61024LJ05CLC |
|---|---|
| Manufacturer | NorthStar - Danaher Controls |
| Product Series | RL67 |
| Family Series | NorthStar - Danaher Controls Encoders, RL67 Series |
| Description | Encoder, RL671024J05CL |
| Resolution (PPR) | 1024 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | No |
| Shaft Seal | No |
| Input Voltage | 5-15 VDC |
| Output Type | Differential |
| Output Voltage | 5-15 VDC |
| Electrical Output Type | Line Driver |
| Termination | Latching Industrial Connector with 1/2 in NPT |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Magnetic |
| Bearings | No |
| Operating Temperature | -40-90 °C |
| Motor Type | 56C, 140C |
| Mounting | Bearingless |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |