Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Photoelectric Sensors
S62-PL-5-B01-NN
IDEC Photoelectric Sensors
956214080 SENSOR BLOCK-STYLE
MFG Item Number
S62-PL-5-B01-NN
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
956214080 SENSOR BLOCK-STYLE
Specifications
Specifications
| Manufacturer Part Number |
S62-PL-5-B01-NN |
| Manufacturer |
IDEC |
| Family Series |
IDEC Photoelectric Sensors |
| Description |
956214080 SENSOR BLOCK-STYLE |
| Power Type |
DC |
| Beam Type |
Laser |
| Max Range |
65.6 ' |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 30 VDC |
| Connection Type |
M12 Connector |
| Operating Mode |
Dark On, Light On |
| Output Type |
NPN |
| Composition |
Non-Metallic |
| Protection Rating |
IP67 |
| Approvals |
CE, cULus, EX |
| Comments |
Laser Polarized Retro-reflective |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.175 lbs |
S62-PL-5-B01-NN
IDEC Photoelectric Sensors