S628-10000
Veeder Root Process Controllers, S628 AWESOME Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S628-10000

Veeder Root Process Controllers, S628 AWESOME Series

S628-10000

Veeder Root Process Controllers, S628 AWESOME Series
Temperature Controller,
MFG Item Number
S628-10000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, S628 AWESOME Series
Item #
S628-10000
Temperature Controller,

S628 AWESOME Series Information

  • AWESOME 0.71in Hight Digit LED Display
  • Field Configurable Alarm Outputs
  • 250ms Sample Time with 0.1% Accuracy
The Veeder‑Root brand S628 Temperature Indicator is a member of a family of 1/8 DIN instruments which offer breakthrough display technology as well as easy‑to‑program user setup. Its large LED display features the ability to change color based on process status such as exceeding an alarm value. Therefore, when monitoring temperature as a critical value, the S628 provides operators with an instant visual alert to changes in the application's status

Specifications

Specifications
Manufacturer Part Number S628-10000
Manufacturer Veeder Root
Product Series S628 AWESOME
Family Series Veeder Root Process Controllers, S628 AWESOME Series
Description Temperature Controller, 1/8-DIN, 90-264VAC POWER SUPPLY
Power Supply 90-264 VAC
Nominal Voltage 120 VAC, 240 VAC
Input Type RTD, Thermocouple
Output Type NPN Transistor, Relay
Number of Outputs 3
Display Type LED
Case Size 1/8 DIN
Thermocouple Class B, J, K, N, S, T
Approvals CE
Net Weight 0.56 lbs
Gross Weight 0.56 lbs