Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S65SDB Panduit Enclosures, 45RU, 600mm, SpltDoor, S-Type, Cab, BL

MFG Item Number
S65SDB

S65SDB Panduit Enclosures, 45RU, 600mm, SpltDoor, S-Type, Cab, BL

MFG Item Number
S65SDB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
S65SDB
45RU, 600mm, SpltDoor, S-Type, Cab, BL

Series Information

Specifications

Specifications
Manufacturer Part Number S65SDB
Manufacturer Panduit
Family Series Panduit Enclosures
Description The Net-Access Split Door is used with 45 RU 600mm wide Net-Access S-Type cabinets. It is black.
Accessory Type Door
Nominal Width 23 "
Nominal Depth 1 "
Comments Black 42RU Split Hinge Door
Net Weight 74.8 lbs
Gross Weight 74.8 lbs