Series Information
| Manufacturer Part Number | S66021110 |
|---|---|
| Manufacturer | Simpson Electric |
| Family Series | Simpson Electric Counters |
| Description | Totalizing Counter, 240VAC, 6 Digit, Std Input, (1) Relay Output, Inclft.s 12VDC/100mA Excitation Supply |
| Nominal Voltage | 120 VAC |
| Voltage | 120 VAC |
| Display | LED - 1 Line, Red |
| Color | Red Text on Black Background |
| Number of Digits | 6 |
| Digit Height (in) | 0.56 " |
| Count Mode | Quadrature |
| Maximum Count | 999999 |
| Output Type | Relay |
| Reset | Manual |
| Protection Rating | IP65 |
| Mounting | Panel Mount |
| NEMA Rating | NEMA 4X |
| Approvals | CE, cUL, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |