S661-1-1-1-1-0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S661-1-1-1-1-0

Simpson Electric Counters

S661-1-1-1-1-0

Simpson Electric Counters
120 VAC, Pulse input, w/1 Mech. Re
Item Number
S661-1-1-1-1-0
MFG Item Number
S66111110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
S661-1-1-1-1-0
120 VAC, Pulse input, w/1 Mech. Re

Series Information

Specifications

Specifications
Manufacturer Part Number S66111110
Manufacturer Simpson Electric
Family Series Simpson Electric Counters
Description 120 VAC, Pulse input, w/1 Mech. Re & 12VDC Exc.in.
Nominal Voltage 120 VAC
Voltage 120 VAC
Display LED - 1 Line, Red
Color Red Text on Black Background
Number of Digits 6
Digit Height (in) 0.56 "
Count Mode Quadrature
Maximum Count 999999
Output Type Relay
Reset Manual
Protection Rating IP65
Mounting DIN - 1/8
NEMA Rating NEMA 4X
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs