Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S6624AT Wiegmann Wireway, N1 ANG SCR CVR WIREWAY 6X6X24 CS-GRY

MFG Item Number
S6624AT

S6624AT Wiegmann Wireway, N1 ANG SCR CVR WIREWAY 6X6X24 CS-GRY

MFG Item Number
S6624AT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
S6624AT
N1 ANG SCR CVR WIREWAY 6X6X24 CS-GRY

Series Information

Specifications

Specifications
Manufacturer Part Number S6624AT
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 ANG SCR CVR WIREWAY 6X6X24 CS-GRY
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 24 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 11 lbs
Gross Weight 11 lbs