Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S6VBPN Panduit Enclosures, 600mm, S-Type, Cab, VertBlankPnl, BL, EA

MFG Item Number
S6VBPN

S6VBPN Panduit Enclosures, 600mm, S-Type, Cab, VertBlankPnl, BL, EA

MFG Item Number
S6VBPN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
S6VBPN
600mm, S-Type, Cab, VertBlankPnl, BL, EA

Series Information

Specifications

Specifications
Manufacturer Part Number S6VBPN
Manufacturer Panduit
Family Series Panduit Enclosures
Description Vertical blanking panel for 600mm cabinets. Color: Black
Panel Type Rack
Comments Black
Nominal Height 87 "
Nominal Width 24 "
Net Weight 12.5 lbs
Gross Weight 12.5 lbs