S7 Series Information
| Manufacturer Part Number | S7-2-E-N |
|---|---|
| Manufacturer | IDEC |
| Product Series | S7 |
| Family Series | IDEC Photoelectric Sensors, S7 Series |
| Description | SENSOR FIBER OPTIC |
| Power Type | DC |
| Light Source | LED |
| Voltage | 12-24 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Switching Current | 0.1 A |
| Status Indicator | Yes |
| Switching Type | Light/Dark On |
| Signal Output | NPN |
| Frequency | 10 Hz |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Composition | Non-Metallic |
| Protection Rating | IP65 |
| Connection Type | Cable |
| Length | 2 m |
| Approvals | CE, cULus |
| Net Weight | 0.225 lbs |
| Gross Weight | 0.27 lbs |