Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S701C25N3S

Eaton Soft Starters

S701C25N3S

Eaton Soft Starters
25 AMP, 208-240VAC, MINI SOFT STARTER
MFG Item Number
S701C25N3S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
S701C25N3S
25 AMP, 208-240VAC, MINI SOFT STARTER

Series Information

Specifications

Specifications
Manufacturer Part Number S701C25N3S
Manufacturer Eaton
Family Series Eaton Soft Starters
Description Mini soft starter, 25A, 208-240V line voltage, 24-240 Vac/dc control voltage, 7.5 kW
Voltage 24-240 VAC, 24-240 VDC
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Current Rating 25 A
Operating Temperature -22-104 °F
Bypass Yes
Protection Rating IP20
Approvals CE, CSA, UL
Net Weight 2.5 lbs
Gross Weight 2.53 lbs