Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S701E03N3S Eaton Soft Starters, 3 AMP, 440-480VAC, MINI RVSS CONTROLLER
MFG Item Number
S701E03N3S

S701E03N3S Eaton Soft Starters, 3 AMP, 440-480VAC, MINI RVSS CONTROLLER

MFG Item Number
S701E03N3S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
S701E03N3S
3 AMP, 440-480VAC, MINI RVSS CONTROLLER

Series Information

Specifications

Specifications
Manufacturer Part Number S701E03N3S
Manufacturer Eaton
Family Series Eaton Soft Starters
Description Mini soft starter, With DC injection brake, 3A, 440-480V line voltage, 24-240 Vac/dc control voltage
Voltage 380-480 VAC
Nominal Voltage 480 VAC
Current Rating 3 A
Operating Temperature -22-104 °F
Bypass Yes
Protection Rating IP20
Approvals CE, CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.64 lbs