Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S701E03N3S Eaton Soft Starters, 3 AMP, 440-480VAC, MINI RVSS CONTROLLER
MFG Item Number
S701E03N3S
S701E03N3S Eaton Soft Starters, 3 AMP, 440-480VAC, MINI RVSS CONTROLLER
MFG Item Number
S701E03N3S
This item cannot be canceled or returned
Description
3 AMP, 440-480VAC, MINI RVSS CONTROLLER
Specifications
Specifications
| Manufacturer Part Number |
S701E03N3S |
| Manufacturer |
Eaton |
| Family Series |
Eaton Soft Starters |
| Description |
Mini soft starter, With DC injection brake, 3A, 440-480V line voltage, 24-240 Vac/dc control voltage |
| Voltage |
380-480 VAC |
| Nominal Voltage |
480 VAC |
| Current Rating |
3 A |
| Operating Temperature |
-22-104 °F |
| Bypass |
Yes |
| Protection Rating |
IP20 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.64 lbs |
S701E03N3S
Eaton Soft Starters