Series Information
| Manufacturer Part Number | S711-34017DC |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Soft Starters |
| Description | Eaton soft starter, FR1 24VDC 17A, 2.8A, LCD Keypad, Frame size 1 |
| Nominal Load Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC, 575 VAC |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| AC Voltage | 200-575 VAC |
| Current Rating | 17 A |
| Operating Temperature | -13-140 °F |
| Bypass | Yes |
| Overload Protection | Yes |
| Enclosure | Yes |
| Communication | Bluetooth Built-In, Modbus RTU Built-in |
| Protection Rating | IP20 |
| NEMA Rating | NEMA 1 |
| Approvals | CE, IEC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |