S7222B
Panduit Enclosures, Net-Access Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S7222B

Panduit Enclosures, Net-Access Series

S7222B

Panduit Enclosures, Net-Access Series
Net-Access S-Type Server Cabinet, 42 RU
MFG Item Number
S7222B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Net-Access Series
Item #
S7222B
Net-Access S-Type Server Cabinet, 42 RU

Net-Access Series Information

  • Multiple Door and Panel Options
  • Adjustable Rear Rails
  • Static and Rolling Load Rating

Specifications

Specifications
Manufacturer Part Number S7222B
Manufacturer Panduit
Product Series Net-Access
Family Series Panduit Enclosures, Net-Access Series
Description The Net-Access S-Type Server Cabinet is a 42 RU, 700mm W x 1200mm D cabinet. The front door is single-hinged and perforated. It features split perforated rear doors that open in the middle to minimize door swing footprint. This S-Type cabinet has two
Material Steel
Composition Metallic
Max Rack Units 42U
Nominal Height 73 "
Nominal Width 28 "
Nominal Depth 47 "
Net Weight 400 lbs
Gross Weight 400 lbs