Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S7VBPN Panduit Enclosures, 700mm, S-Type, Cab, VertBlankPnl, BL, EA

MFG Item Number
S7VBPN

S7VBPN Panduit Enclosures, 700mm, S-Type, Cab, VertBlankPnl, BL, EA

MFG Item Number
S7VBPN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
S7VBPN
700mm, S-Type, Cab, VertBlankPnl, BL, EA

Series Information

Specifications

Specifications
Manufacturer Part Number S7VBPN
Manufacturer Panduit
Family Series Panduit Enclosures
Description Vertical blanking panel for 700mm cabinets. Color: Black
Panel Type Rack
Comments Black
Nominal Height 87 "
Nominal Width 8 "
Net Weight 61.6 lbs
Gross Weight 61.6 lbs