Series Information
| Manufacturer Part Number | S8-18-C |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | The S8-18-C StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Miniature, 7.87” 200mm length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in |
| Length | 7.87 " |
| Nominal Length | 8 " |
| Thickness | 0.05 " |
| Tensile Strength (lb) | 18 lbs |
| Type | General Purpose |
| Material | Nylon |
| Color | Natural |
| Plenum Rated | Yes |
| Approvals | CE, cULus |
| Net Weight | 0.145 lbs |
| Gross Weight | 0.124 lbs |