S8-18-M0
Panduit Cable Ties, StrongHold Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S8-18-M0 Panduit Cable Ties, StrongHold Series, StrongHold S8-18-M0 Cable Tie

MFG Item Number
S8-18-M0

S8-18-M0 Panduit Cable Ties, StrongHold Series, StrongHold S8-18-M0 Cable Tie

MFG Item Number
S8-18-M0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Ties, StrongHold Series
Item #
S8-18-M0
StrongHold S8-18-M0 Cable Tie

StrongHold Series Information


Specifications

Specifications
Manufacturer Part Number S8-18-M0
Manufacturer Panduit
Product Series StrongHold
Family Series Panduit Cable Ties, StrongHold Series
Description StrongHold Cable Tie, 7.87L 200mm, Min, Weather Resistant, Black, Package 1000
Length 7.87 "
Nominal Length 8 "
Tensile Strength (lb) 18 lbs
Type Miniature
Width 0.1 "
Material Nylon
Color Black
Plenum Rated Yes
Approvals CE, cULus
Net Weight 1.24 lbs
Gross Weight 1.24 lbs