Series Information
| Manufacturer Part Number | S8-50-M0 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | The S8-50-M0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 8.46” 215mm length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon |
| Length | 8.46 " |
| Nominal Length | 8 " |
| Thickness | 0.06 " |
| Tensile Strength (lb) | 50 lbs |
| Type | General Purpose |
| Material | Nylon |
| Color | Black |
| Plenum Rated | Yes |
| Approvals | CE, cULus |
| Net Weight | 3.35 lbs |
| Gross Weight | 3.17 lbs |